5IN RIGID HD RBBR ON CAST PLATE CTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

5IN RIGID HD RBBR ON CAST PLATE CTR

CAN-AM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL529RTB-HD
  • Mfr. Model # 529RTB-HD
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2067
  • Shipping Weight 15.0 lbs

Technical Specs

  • Item Caster
  • Load Rating 500 lbs.
  • Overall Height 6-1/8"
  • Features Rigid
  • Core Color Silver
  • Replacement Wheel WRT515B
  • Wheel Color Silver
  • Frame Material Steel
  • Durometer 75 A
  • Frame Finish Zinc
  • Wheel Width 1-1/2"
  • Wheel Dia. 5"
  • Plate Size 4-1/8" x 3-3/8"
  • Inside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Plate Thickness 1/8"
  • Mounting Bolt Dia. 5/16"
  • Outside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Caster Wheel Bearings Roller
  • Caster Sub-Type Rigid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list