Skip Content
5IN RIGID HD PHENOLIC PLATE CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5IN RIGID HD PHENOLIC PLATE CASTER

CAN-AM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL529ACB-HD
  • Mfr. Model # 529ACB-HD
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2067
  • Shipping Weight 15.0 lbs

Technical Specs

  • Application Medium Duty
  • Item 529acb-hd
  • Features Rigid
  • Core Color Black
  • Overall Height 6-1/8"
  • Load Rating 500 lbs.
  • Replacement Wheel MPU515B 5/8
  • Wheel Color Green
  • Frame Material Zinc
  • Frame Finish Zinc
  • Wheel Dia. 5"
  • Durometer 90 D
  • Plate Size 4-1/8" x 3-3/8"
  • Wheel Width 1-1/2"
  • Mounting Bolt Dia. 5/16"
  • Plate Thickness 1/4"
  • Inside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Outside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Caster Sub-Type Swivel
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Roller
  • Caster Wheel/Tread Material Phenolic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list