5IN RDG ELASTIC RUBBER PLATE CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

5IN RDG ELASTIC RUBBER PLATE CASTER

CAN-AM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL529RB
  • Mfr. Model # 529RB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Application Medium Duty
  • Item Caster
  • Wheel Color Blue
  • Core Color Black
  • Overall Height 6-1/8"
  • Frame Finish Zinc
  • Frame Material Zinc
  • Load Rating 300 lbs.
  • Durometer 68-70 A
  • Mounting Bolt Dia. 5/16"
  • Wheel Width 1-1/2"
  • Wheel Dia. 5"
  • Plate Thickness 1/4"
  • Plate Size 4-1/8" x 3-3/8"
  • Inside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Outside Bolt Hole Spacing 3-1/8" x 2-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list