Skip Content
5IN HOOK + LOOP PAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5IN HOOK + LOOP PAD

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4388
  • Mfr. Model # DW4388
  • UNSPSC # 31191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Hook and Loop Disc Backup Pad
  • Density Medium
  • Thickness 3/8"
  • Body Material Foam
  • Max. Speed 13,000 RPM
  • Diameter 5"
  • Face Mounting Type Hook-and-Loop
  • Vacuum Hole Design 8 Hole
  • Back Mounting Type Hook-and-Loop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list