Skip Content
5IN GRINDER 10 AMP 10,000RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

5IN GRINDER 10 AMP 10,000RPM

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBOW1080RT
  • Mfr. Model # W1080RT
  • UNSPSC # 27000000
  • CATALOGUE PAGE # 422
  • Shipping Weight 6.8 lbs

Product Details

Grinder, Voltage 110, Max. Wheel Dia. 5 In., 10,000 No Load RPM, Spindle Thread Size 5/8 In.-11, Features AC/DC Switch, Auto Stop Brushes, Lock-Off Switch, Tool Length 14-3/4 In., Tool Weight 5.4 lbs.

Technical Specs

  • Features Ac/dc Switch, Auto Stop Brushes, Lock-off Switch
  • Includes Inner Flange, Outer Nut, Spanner Wrench, Type 27 Guard, Side Handle
  • Item Angle Grinder
  • Number of Conductors 2
  • Cord Length 8 ft.
  • Handle Design Rat Tail
  • No Load RPM 10,000
  • Speed Type Single
  • Switch Type Trigger
  • Spindle Thread Size 5/8"-11
  • Tool Weight 5.4 lbs.
  • Voltage 120 VAC
  • Tool Length 12"
  • Wheel Dia. 5"
  • Lock-on No
  • Lock-off Yes
  • Nominal Amps 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list