Skip Content
5IN GR80 ENDUROFLEX-ST ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5IN GR80 ENDUROFLEX-ST ST

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT15Q508
  • Mfr. Model # 15Q508
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 587
  • Shipping Weight 0.22 lbs

Product Details

Enduro-Flex stainless flap disc with the eco-trim backing. Iron, sulphur and chlorine free. Remove welds and finish surfaces in one step. Eco-trim backing is made from natural plant fibers and can be trimmed as necessary. 7in diameter, 7/8 arbor, 40 grit, 8,600 RPM.

Technical Specs

  • Grit 80
  • Max. RPM 12,200
  • Item Flap Disc
  • Series Enduro-Flex Stainless(TM)
  • Disc Dia. 5"
  • Mounting Size 7/8"

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List