Skip Content
5IN GR80 ENDURO-FLEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5IN GR80 ENDURO-FLEX

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT06B508
  • Mfr. Model # 06B508
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 587
  • Shipping Weight 0.24 lbs

Product Details

Endur-Flex for steel with 5/8 inch-11 threaded hub has an ultra-resistant built-in threaded arbour for quick and easy disc changes. Removes welds and finishes surfaces in just one step, cutting your grinding/ finishing cost and reducing downtime.

Technical Specs

  • Grit 80
  • Max. RPM 12,200
  • Item Flap Disc
  • Series Enduro Flex
  • Disc Dia. 5"
  • Abrasive Material Zirconium
  • Mounting Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list