Skip Content
5IN GR60 ENDUROFLEX-ST ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5IN GR60 ENDUROFLEX-ST ST

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT15Q506
  • Mfr. Model # 15Q506
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 587
  • Shipping Weight 0.3 lbs

Product Details

Enduro-Flex stainless flap disc with the eco-trim backing. Iron, sulphur and chlorine free. Remove welds and finish surfaces in one step. Eco-trim backing is made from natural plant fibers and can be trimmed as necessary. 5in diameter, 7/8 arbor, 60 grit, 12,200 RPM.

Technical Specs

  • Max. RPM 12,200
  • Grit 60
  • Item Flap Disc
  • Series Enduro-Flex Stainless(TM)
  • Disc Dia. 5"
  • Mounting Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list