FLAPDISC ENDURO-FLEX STAINLESS 5" GR40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAPDISC ENDURO-FLEX STAINLESS 5" GR40

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT06F504
  • Mfr. Model # 06F504
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 587
  • Shipping Weight 897.0 lbs

Product Details

Enduro-Flex for stainless steel with 5/8 inch-11 threaded hub has a superior performance on all heat sensitive metals. Consistent finish without any discoloration and may also be used on carbon steel and non-ferrous metals.

Technical Specs

  • Max. RPM 12,200
  • Item Flap Disc
  • Series Enduro-Flex Stainless(TM)

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list