Skip Content
5IN GR36 FLEXCUT SPIN-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5IN GR36 FLEXCUT SPIN-ON

FLEXCUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT15L503
  • Mfr. Model # 15L503
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 551
  • Shipping Weight 0.26 lbs

Product Details

Flexcut flexible grinding wheel for angle grinders is the first flexible grinding wheel to combine grinding and sanding into one cost efficient operation. For use on all metals: steel, stainless, cast iron, aluminum, etc.

Technical Specs

  • Diameter 5"
  • Max. RPM 12,200
  • Arbor Size 5/8" - 11"
  • Series Flexcut
  • Item Depressed Center Wheel
  • Application Grinding Various Metals Without Gouging, Removing Welds and Leaving a Smooth Finish, Working on Curved Surfaces
  • Grade Extra Coarse
  • Thickness 1/8"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 29
  • Abrasive Wheel Diameter 5"
  • Abrasive Grit 36
  • Arbor Hole Size 5/8"-11

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list