SANDING DISCS TOPCUT 5"X7/8" GRIT 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SANDING DISCS TOPCUT 5"X7/8" GRIT 24

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT15P502
  • Mfr. Model # 15P502
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 592
  • Shipping Weight 0.079 lbs

Product Details

Topcut sanding disc is for heavy weld removal, grinding and blending in toughest applications. Blue zirconium abrasive grain to remove material faster, high strength heat resistant bonds for longes disc life and for steel and stainless steel.

Technical Specs

  • Colour Blue
  • Item Topcut(TM) Sanding Disc
  • Abrasive Material Zirconium

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list