Skip Content
5IN GR120 ENDURO-FLEX-ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5IN GR120 ENDURO-FLEX-ST

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT06F512
  • Mfr. Model # 06F512
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 587
  • Shipping Weight 2.1 lbs

Product Details

Enduro-Flex for stainless steel with 5/8 inch-11 threaded hub has a superior performance on all heat sensitive metals. Consistent finish without any discoloration and may also be used on carbon steel and non-ferrous metals.

Technical Specs

  • Grit 120
  • Max. RPM 12,200
  • Item Flap Disc
  • Series Enduro-Flex Stainless(TM)
  • Disc Dia. 5"
  • Mounting Size 5/8" - 11"

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List