Skip Content
5IN CHROME TPR SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5IN CHROME TPR SWIVEL

MEDCASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLCH05TPP125SWTP
  • Mfr. Model # CH05TPP125SWTP
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2066
  • Shipping Weight 15.0 lbs

Technical Specs

  • Item Caster
  • Core Color Gray
  • Features Chrome Plated Finish, Dual Ball Swivel Raceways for Added Strength, Total Lock Brake Models Lock Both Swivel and Wheel, Directional Lock Models Lock Swivel only (helps with Steering), Precision Ball Bearings in Wheels for Easier Rollability, Wheels Have Full Thread Guards for Added Protection
  • Load Rating 260 lbs.
  • Overall Height 6-7/16"
  • Replacement Wheel CH05TPP12505
  • Frame Material Steel
  • Wheel Color Gray
  • Frame Finish Chrome-plated
  • Durometer 85
  • Wheel Width 1-1/4"
  • Plate Size 3-5/8" x 2-1/2"
  • Wheel Dia. 5"
  • Mounting Bolt Dia. 5/16"
  • Plate Thickness 1/8"
  • Outside Bolt Hole Spacing 3-1/16" x 1-3/4"
  • Inside Bolt Hole Spacing 2-3/4" x 1-3/4"
  • Application Food Service, Utility Carts, Institutional Equipment, Medical Equipment, Case Carts, Hospital Equipment, Store Fixtures
  • Caster Brake Type Total Lock
  • Caster Raceway Double Ball
  • Caster Sub-Type Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list