5IN CHROME TPR SWIVEL BRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

5IN CHROME TPR SWIVEL BRK

MEDCASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLCH05TPP125TLTP
  • Mfr. Model # CH05TPP125TLTP
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2066
  • Shipping Weight 15.0 lbs

Technical Specs

  • Features Chrome Plated Finish, Dual Ball Swivel Raceways for Added Strength, Total Lock Brake Models Lock Both Swivel and Wheel, Directional Lock Models Lock Swivel only (helps with Steering), Precision Ball Bearings in Wheels for Easier Rollability, Wheels Have Full Thread Guards for Added Protection
  • Load Rating 260 lbs.
  • Core Color Gray
  • Item Caster
  • Overall Height 6-7/16"
  • Replacement Wheel CH05TPP12505
  • Wheel Color Gray
  • Frame Material Steel
  • Frame Finish Chrome-plated
  • Durometer 85
  • Wheel Width 1-1/4"
  • Mounting Bolt Dia. 5/16"
  • Plate Size 3-5/8" x 2-1/2"
  • Wheel Dia. 5"
  • Plate Thickness 1/8"
  • Inside Bolt Hole Spacing 2-3/4" x 1-3/4"
  • Outside Bolt Hole Spacing 3-1/16" x 1-3/4"
  • Application Food Service, Utility Carts, Institutional Equipment, Medical Equipment, Case Carts, Hospital Equipment, Store Fixtures
  • Caster Sub-Type Swivel
  • Caster Brake Type Total Lock
  • Caster Raceway Double Ball

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list