Skip Content
5IN AUTOCLAVE SS SWIVEL CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5IN AUTOCLAVE SS SWIVEL CASTER

MEDCASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLAC05HSP125SWTP
  • Mfr. Model # AC05HSP125SWTP
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2066
  • Shipping Weight 15.0 lbs

Technical Specs

  • Item Caster
  • Core Color Gray
  • Features Swivel
  • Load Rating 300 lbs.
  • Overall Height 6-7/16"
  • Wheel Color Gray
  • Replacement Wheel SS05HSP12506
  • Durometer 92
  • Frame Material Stainless Steel
  • Wheel Width 1-1/4"
  • Plate Size 3-5/8" x 2-1/2"
  • Wheel Dia. 5"
  • Mounting Bolt Dia. 5/16"
  • Inside Bolt Hole Spacing 2-3/4" x 1-3/4"
  • Plate Thickness 1/8"
  • Outside Bolt Hole Spacing 3-1/16" x 1-3/4"
  • Application Food Service, Case Carts, Utility Carts, Medical Equipment, Institutional Equipment, Laboratory Equipment, Animal Cages, Pharmecutical Equipment
  • Thread Guards Yes
  • Caster Sub-Type Swivel
  • Caster Wheel/Tread Material Rubber
  • Caster Raceway Double Ball
  • Caster Core Material Rubber
  • Caster Temp. Range Available Yes
  • Caster Wheel Bearings Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list