Skip Content
5IN ANGLE GRINDER TIPSTART 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

5IN ANGLE GRINDER TIPSTART 5/8-11

FEIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEIWSG14-125T
  • Mfr. Model # WSG14-125T
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.6 lbs

Product Details

Angle Grinder,No Load RPM 10,000,Amps @ 120V 10.5,Switch Type Paddle with Lock-On,Speed Type Single Speed,Lock-on Yes,Lock-off Yes,Features Anti-Vibration Handle, Adjustable Guard, Tipstart, Autostop, Self-Start Lock,Includes Guard, Handle, Wrench, Set of

Technical Specs

  • Item Angle Grinder
  • Cord Length 13.0 ft.
  • Includes Guard, Handle, Wrench, Set of Flanges
  • Number of Conductors 2
  • Features Anti-Vibration Handle, Adjustable Guard, Tipstart, Autostop
  • Speed Type Single
  • Handle Design Barrel Grip
  • No Load RPM 10,000
  • Tool Weight 4.9 lbs.
  • Voltage 120VAC
  • Switch Type Paddle
  • Spindle Thread Size 5/8"-11
  • Lock-on Yes
  • Tool Length 13"
  • Wheel Dia. 5"
  • Lock-off Yes
  • Nominal Amps 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list