Skip Content
Discontinued with Replacement
5IN ANGLE GRINDER 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

5IN ANGLE GRINDER 5/8-11

FEIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEIWSG14-150
  • Mfr. Model # WSG14-150
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs
Suggested Replacement Product
GRINDER ANGLE 6IN

Price: NA

Product Details

Angle Grinder,No Load RPM 7,000,Amps @ 120V 10.5,Switch Type Paddle with Lock-On,Speed Type Single Speed,Lock-on Yes,Lock-off Yes,Features Anti-Vibration Handle, Adjustable Guard,Includes Guard, Handle, Wrench, Set of Flanges

Technical Specs

  • Features Solid Metal Gearhead Rotates in 90 Degrees Steps, Reduced Vibration
  • Includes Guard, Handle, Wrench, Set of Flanges
  • Number of Conductors 2
  • Item Angle Grinder
  • Cord Length 13.0 ft.
  • Handle Design Barrel Grip
  • No Load RPM 7000
  • Speed Type Single
  • Switch Type Paddle
  • Tool Weight 4.9 lbs.
  • Voltage 120VAC
  • Spindle Thread Size 5/8"-11
  • Wheel Dia. 6"
  • Lock-off Yes
  • Lock-on Yes
  • Tool Length 13"
  • Nominal Amps 10

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List