Skip Content
Discontinued with Replacement
5IN ANGLE GRINDER 5/8-11 QUICKIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

5IN ANGLE GRINDER 5/8-11 QUICKIN

FEIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEIWSS14-125
  • Mfr. Model # WSS14-125
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs
Suggested Replacement Product
GRINDER,4-1/2 TO 5IN HIGHPERFORM

Price: NA

Product Details

Angle Grinder,No Load RPM 10,000,Amps @ 120V 10.5,Switch Type Paddle with Lock-On,Speed Type Single Speed,Lock-on Yes,Lock-off Yes,Features Anti-Vibration Handle, Adjustable Guard,Includes Guard, Handle

Technical Specs

  • Features Anti-Vibration Handle, Adjustable Guard
  • Item Angle Grinder
  • Includes Guard, Handle
  • Number of Conductors 2
  • Cord Length 13.0 ft.
  • No Load RPM 10,000
  • Handle Design Barrel Grip
  • Speed Type Single
  • Switch Type Paddle
  • Tool Weight 4.9 lbs.
  • Voltage 120VAC
  • Spindle Thread Size 7/8"
  • Tool Length 13"
  • Wheel Dia. 5"
  • Lock-on Yes
  • Lock-off Yes
  • Nominal Amps 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list