5IN ALL-PLASTIC TWIN WHL SWIVEL BRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

5IN ALL-PLASTIC TWIN WHL SWIVEL BRK

MEDCASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLTM05PYP281TLTP
  • Mfr. Model # TM05PYP281TLTP
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2066
  • Shipping Weight 15.0 lbs

Technical Specs

  • Core Color White
  • Features Swivel with Brake
  • Item Caster
  • Load Rating 246 lbs.
  • Wheel Color White
  • Overall Height 6-3/8"
  • Frame Material Plastic
  • Durometer 95
  • Wheel Dia. 5"
  • Wheel Width 3"
  • Plate Size 3-5/8" x 2-1/2"
  • Mounting Bolt Dia. 5/16"
  • Plate Thickness 1/8"
  • Inside Bolt Hole Spacing 2-3/4" x 1-3/4"
  • Outside Bolt Hole Spacing 3-1/16" x 1-3/4"
  • Caster Brake Type Total Lock
  • Caster Wheel Bearings Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list