Skip Content
5IN ALL-PLASTIC TWIN WHL STEM CSTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5IN ALL-PLASTIC TWIN WHL STEM CSTR

MEDCASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLTM05PYP281SWTS
  • Mfr. Model # TM05PYP281SWTS
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2066
  • Shipping Weight 15.0 lbs

Technical Specs

  • Features Swivel
  • Core Color White
  • Item Caster
  • Load Rating 246 lbs.
  • Overall Height 6-3/8"
  • Wheel Color White
  • Wheel Width 3"
  • Wheel Dia. 5"
  • Application Institutional
  • Stem Dia. 1/2"
  • Stem Length 1"
  • Frame Finish Nylon
  • Caster Wheel Bearings Plain
  • Caster Stem Type Threaded
  • Caster Thread Size 1/2-13
  • Non-Marking Yes
  • Caster Sub-Type Swivel
  • Caster Product Group Swivel Caster

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list