5IN A975 P80 MULTI-AIR DISC 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

5IN A975 P80 MULTI-AIR DISC 50/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNAB07745
  • Mfr. Model # AB07745
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 3286
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Blue
  • Item Sanding Disc
  • Backing Weight C
  • Series Cyclonic(TM)
  • Vacuum Hole Design Multi-Hole
  • Abrasive Type Coated
  • Abrasive Material Ceramic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list