Skip Content
5IN A975 P400 MULTI-AIR DISC 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5IN A975 P400 MULTI-AIR DISC 50/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNAB07765
  • Mfr. Model # AB07765
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 3286
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Sanding Disc
  • Colour Blue
  • Grit 400
  • Series Cyclonic(TM)
  • Grade Fine
  • Disc Dia. 5"
  • Backing Weight B
  • Vacuum Hole Design Multi-Hole
  • Abrasive Material Ceramic
  • Abrasive Type Coated
  • Backing Material Paper

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list