WIRECUPBRUSHKNOTTWISTEDRING 5"X5/8-11" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRECUPBRUSHKNOTTWISTEDRING 5"X5/8-11"

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT13G514
  • Mfr. Model # 13G514
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 620
  • Shipping Weight 2.08 lbs

Product Details

stainless steel.el knot twisted wire up brush with a safety ring for heavy-duty brushing. Diameter is 5 inches, arbor size is 5/8 inch-11, wire size is 0.020 inches.

Technical Specs

  • Max. RPM 8600
  • Wire Dia. 0.020"
  • Item Cup Brush
  • Brush Dia. 5"
  • Arbor Hole 5/8" - 11 UNC
  • Mounting Type Threaded Arbor

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list