5GAL SILICONE BAND DRUM HEATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

5GAL SILICONE BAND DRUM HEATER

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRIDHCS10A
  • Mfr. Model # DHCS10A
  • UNSPSC # 40101800
  • CATALOGUE PAGE # 1964
  • Shipping Weight 3.0 lbs

Product Details

Patented 360 degree grounded multi-stranded heating element is uniformily placed to maximize heat distribution. Moisture and chemical resistant. Power cord 1.8 m long with bare wire leads (no plug). Adjustable thermostat displays in F or C.

Technical Specs

  • Amps AC 4.6
  • For Use With Metal Drums
  • Height 4"
  • Includes Adjustable Temperature Control
  • Item 5 gal. Silicone Band Drum Heater
  • Width 4"
  • Type Tab, Spring, Hook
  • Length 35"
  • Watts 550
  • Voltage 120 V
  • Standards CSA, CE, RoHS
  • Control Range 50 Degrees F to 425 Degrees F
  • Drum Capacity 5 gal.
  • Strap Width 3-1/2"
  • Drum Dia. 11.1"
  • Watt Density 4 with sq. in.
  • Features 4" Wide Grounded Heating Area, 120-Volt, 550 Watts, Built-In Adjustable Thermostat 50 Degrees F to 425 Degrees F (10-218 Degrees C), Spring-and-Hook Closure.
  • Powered By 120 V Electrical Power Required

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list