TYPE II DOT SAFETY CAN, 5 GAL, 5/8 HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TYPE II DOT SAFETY CAN, 5 GAL, 5/8 HOSE

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT7350110
  • Mfr. Model # 7350110
  • UNSPSC # 24112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Product Details

Type II AccuFlow(TM) D.O.T. Steel Safety Can, 5 gal., 5/8" metal hose, flame arrester, roll bars, Red.

Technical Specs

  • Item Type II DOT Safety Can
  • Height 17-1/2"
  • Outside Dia. 11-3/4"
  • Standards OSHA, NFPA, DOT, FM, UN
  • Hose Outside Dia. 5/8"
  • Hose Length 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list