Skip Content
5FT FLEXIBLE ROD, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5FT FLEXIBLE ROD, NYLON

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC5352
  • Mfr. Model # 5352
  • UNSPSC # 47131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Overall Length 60"
  • Brush Width 7/8"
  • Item Flexible Handle
  • Brush Length 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list