Skip Content
59IN HANDLE, AL, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

59IN HANDLE, AL, YELLOW

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC29596
  • Mfr. Model # 29596
  • UNSPSC # 47131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • For Use With Remco/Vikan Brooms, Brushes, Squeegees, Paddles & Scrapers
  • Colour Yellow
  • Item Handle
  • Material Polypropylene & Aluminum
  • Length 59"
  • Dia. 1"
  • Broom Handle Tip Material Plastic
  • Broom Connection Type Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list