Skip Content
59IN HANDLE, AL. BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

59IN HANDLE, AL. BLUE

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC29593
  • Mfr. Model # 29593
  • UNSPSC # 47131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Blue
  • For Use With Remco/Vikan Brooms, Brushes, Squeegees, Paddles & Scrapers
  • Item Handle
  • Length 59"
  • Material Polypropylene & Aluminum
  • Dia. 1"
  • Broom Connection Type Threaded
  • Broom Handle Tip Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list