Skip Content
570 SET SWAGING TOOLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

570 SET SWAGING TOOLS

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG52420
  • Mfr. Model # 52420
  • UNSPSC # 27111607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Capacity Tubing O.D. (In.) 1/4, 3/8, 1/2, 5/8
  • Application For Copper, Aluminum or Brass Tubing
  • Includes Vinyl Pouch
  • Item Swaging Tool Set
  • Overall Length (In.) 4-1/8
  • Type 4 Pc.
  • Construction Zinc-Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list