Skip Content
57 WORKSTATION 13 DRWS BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

57 WORKSTATION 13 DRWS BLUE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT455743-13BL
  • Mfr. Model # 455743-13BL
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 620.0 lbs

Technical Specs

  • Depth 25"
  • Finish High Gloss
  • Gauge Drawers: 18, Sides/Bottom: 16, Bottom: 14
  • Height 43"
  • Colour Blue
  • Material Steel
  • Width 57"
  • Item Rolling Workstation
  • Includes Drawer Liners
  • Configuration Left Bank: (3) 28 x 23 x 1-3/4, (2) 28 x 23 x 3, (1) 28 x 23 x 4, (1) 28 x 23 x 6-3/8, Right Bank: (2) 18-2/3 x 23 x 1-3/4, (2) 18-2/3 x 23 x 4, (1) 18-2/3 x 23 x 11, (1) 49-2/3 x 23 x 3-7/8
  • Number of Drawers 13
  • Load Rating 700 lb.
  • Drawer Slides Ball Bearing
  • Handles Side Folding
  • Locking System Tubular Key High Security Lock
  • Caster Type Polyurethane
  • Storage Capacity 61,275 cu. in.
  • Caster Size 6 x 2"
  • Drawer Capacity 200 lb.
  • Features Recessed Aluminum Extruded Drawer Pulls, 700 lb. Caster
  • Number of Shelves 1
  • Series Series 450, Heavy Duty
  • Work Surface Material Vinyl
  • Caster Wheel Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list