Skip Content
57 WORKSTATION 11 DRWS YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

57 WORKSTATION 11 DRWS YELLOW

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT455743-11YL
  • Mfr. Model # 455743-11YL
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 625.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Glossy Powder Coat
  • Depth 25"
  • Features Double Wall Drawer Fronts
  • Material Steel
  • Height 43"
  • Item Rolling Workstation
  • Includes Vinyl Top and Drawer Liners
  • Width 57"
  • Configuration 49-5/8W Center Bank: 23D x 3-7/8H, 28W Left Bank: (1) 23D x 4H, (3) 23D x 6-3/8H, 18-5/8W Right Bank: (1) 23D x 1-3/4H, (5) 23D x 4H
  • Number of Drawers 11
  • Load Rating 2800 lb.
  • Series 450
  • Locking System Key
  • Handles Aluminum, Full width
  • Caster Type Polyurethane
  • Caster Size 6 x 2"
  • Drawer Capacity 200 lb.
  • Drawer Slides Ball Bearing
  • Gauge Bottom: 14, Side: 16, Drawers: 18
  • Number of Shelves 2
  • Storage Capacity 26,541 cu. in.
  • Caster Wheel Material Phenolic
  • Work Surface Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list