Skip Content
57 WORKSTATION 11 DRWS BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

57 WORKSTATION 11 DRWS BLACK

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT455743-11BK
  • Mfr. Model # 455743-11BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 625.0 lbs

Technical Specs

  • Finish Glossy Powder Coat
  • Features Double Wall Drawer Fronts
  • Depth 25"
  • Colour Black
  • Height 43"
  • Includes Vinyl Top and Drawer Liners
  • Item Rolling Workstation
  • Load Rating 2800 lb.
  • Material Steel
  • Width 57"
  • Series 450
  • Configuration 49-5/8W Center Bank: 23D x 3-7/8H, 28W Left Bank: (1) 23D x 4H, (3) 23D x 6-3/8H, 18-5/8W Right Bank: (1) 23D x 1-3/4H, (5) 23D x 4H
  • Number of Drawers 11
  • Handles Aluminum, Full width
  • Locking System Key
  • Caster Type Polyurethane
  • Drawer Capacity 200 lb.
  • Caster Size 6 x 2"
  • Drawer Slides Ball Bearing
  • Gauge Bottom: 14, Side: 16, Drawers: 18
  • Number of Shelves 1
  • Storage Capacity 26,541 cu. in.
  • Work Surface Material Vinyl
  • Caster Wheel Material Phenolic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list