Skip Content
56IN 6 DRAWER DEEP CHEST ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

56IN 6 DRAWER DEEP CHEST ORANGE

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGVRT5606OR
  • Mfr. Model # VRT5606OR
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 392
  • Shipping Weight 163.0 lbs

Product Details

6 drawers. Safe latch drawer system. Ball bearing slides. Extra deep chest.

Technical Specs

  • Features Ball Bearings Slides on All Drawers, 3/8" Rubber Top Mat Working Surface, Aluminium Protective Corners
  • Colour Orange
  • Depth 23-1/2"
  • Finish High Gloss Scratch Resistant Powder Coat
  • For Use With VRB-5610OR
  • Includes Pre-Cut Anti-Skid Drawer Liners, Heavy Duty Gas Struts
  • Gauge 14
  • Width 56"
  • Load Rating 720 lbs.
  • Material Steel
  • Number of Drawers 6
  • Series Tech Series
  • Locking System Keyed Locks
  • Drawer Slides Ball Bearing, Full Extension
  • Storage Capacity 15,617 cu. in.
  • Drawer Capacity 15,617 cu. in.
  • Height 18-1/4"
  • Item Drawer Chest
  • Configuration 56" W X 23-1/2" D X 18-1/4" H
  • Handle Design Full Width Extruded Aluminium Drawer Handle Trim, Chrome Plated Side Handles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list