56IN 10 DRAWER CABINET ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

56IN 10 DRAWER CABINET ORANGE

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGVRB5610OR
  • Mfr. Model # VRB5610OR
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 392
  • Shipping Weight 32.0 lbs

Product Details

10 drawers. Safe latch drawer system. Ball bearing slides. Extra deep cabinet. (6) 5" x 2" casters with side brake for greater stability. (4) swivel and (2) rigid casters. Chrome plated handles on both sides of the cabinets.

Technical Specs

  • Depth 24-1/2"
  • Features Double Wall Steel Construction, 100 lbs. Load Rated Ball Bearing Drawer Slides, Full Width Aluminium Drawer Pulls, Pre-Cut Drawer Liners, 5" x 2" Casters, Chromed Side Handle, 3/8" Rubber Work Surface
  • Colour Orange
  • For Use With VRT-5606OR
  • Finish High Gloss Powder Coated
  • Gauge 14 - 22
  • Material Prime Cold Rolled Steel
  • Width 56"
  • Load Rating 2400 lbs.
  • Includes Pre Cut Anti-Skid Drawer Liners
  • Number of Drawers 10
  • Series Tech Series
  • Handles Yes
  • Locking System Keyed Locks
  • Storage Capacity 21,866 cu. in.
  • Drawer Capacity 21,866 cu. in.
  • Drawer Slides Ball Bearing, Full Extension
  • Caster Size 5" x 2"
  • Height 38-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list