Skip Content
56 WATT 3600 LUMEN 57K 120 277V LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

56 WATT 3600 LUMEN 57K 120 277V LED

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR211HAN
  • Mfr. Model # 211HAN
  • UNSPSC # 39111613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.3 lbs

Technical Specs

  • Colour Temp. 5,345K
  • Height 3-5/8"
  • Includes Mounting Hardware
  • Temp. Range -40 Degrees C to 40 Degrees C
  • Width 11-7/8"
  • Length 15"
  • CRI 70
  • Housing Material Die Cast Aluminum
  • Housing Colour Bronze
  • Voltage 120 - 277
  • Lumens 3,600
  • Watts 56
  • Rated Life 50,000 hr.
  • Standards UL
  • Light Distribution Spread
  • Lumens Per Watt 64.0
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Item LED Parking Canopy Light
  • Warranty 5 Year
  • LED Replacement For 100 W HPS/MH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list