Skip Content
550ML FOAMING ANTIBACT HAND SOAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

550ML FOAMING ANTIBACT HAND SOAP

SOAPOPULAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SOP10550
  • Mfr. Model # 10550
  • UNSPSC # 53131608
  • CATALOGUE PAGE # 1723
  • Shipping Weight 1.42 lbs

Product Details

Help maintain workplace wellness for staff and patients. Prevent illness due to cross-contamination. Prevent the transmission of illness causing germs between staff and patients.The Soapopular alcohol free foaming application is not drying to the hands, is fragrance free, and is non-flammable.

Technical Specs

  • Colour Clear
  • Item 550 mL Foaming Antibacterial Hand Soap
  • Size 550 mL
  • Hygiene Form Foam
  • Hygiene Properties Antibacterial

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list