5500 WATT PORTABLE GENERATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

5500 WATT PORTABLE GENERATOR

BRIGGS & STRATTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BGG30608
  • Mfr. Model # 30608
  • UNSPSC # 26111604
  • CATALOGUE PAGE # 2934
  • Shipping Weight 181.0 lbs

Product Details

Gas Generator, Rated Watts 5,500, Surge Watts 6,875, Engine Brand Briggs & Stratton, Voltage 120/240, 45.8 Amps @ 120/240V, Engine Size 420 cc, Engine Alternator Power Surge, 10 hr. Run Time @ 1/2 Load, 5 gal. Fuel Tank Capacity, Recoil Starter Type, Whee

Technical Specs

  • Item Portable Generator
  • Length 30-1/2"
  • Width 18-13/32"
  • Fuel Tank Capacity 5.0 gal.
  • Full Power Switch No
  • Low Oil Shut Down No
  • Run Time Hour Meter Yes
  • Engine Alternator Power Surge
  • Surge Watts 6,875
  • Wheel Kit Included Yes
  • Includes Engine Oil Bottle, Owner Manual
  • Air Cleaner Type Paper
  • Cylinder Material Aluminium
  • Circuit Breaker Yes
  • Generator Mfr. Warranty Details 2 yr.
  • Run Time @ Full Load 5 hr.
  • Generator Engine Brand Briggs and Stratton
  • Generator Fuel Type Gasoline
  • Generator Amps 45.8/22.9
  • Generator Starter Type Recoil
  • Generator Rated Watts 5,500
  • Generator Voltage 120/240 VAC
  • Generator Run Time @ 1/2 Load 10.0 hr.
  • Generator Height 25-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list