Skip Content
55 POCKET BUCKET TOOL ORGANIZER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

55 POCKET BUCKET TOOL ORGANIZER

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW32PJ51
  • Mfr. Model # 32PJ51
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 365
  • Shipping Weight 1.25 lbs

Technical Specs

  • Colour Black
  • Item Tool Organizer
  • Height (In.) 1
  • Material Polyester
  • Length (In.) 21-1/2
  • Dia. (In.) 12-3/4
  • Width (In.) 19-1/4
  • Number of Pockets (Outside) 55
  • Type Large
  • Features (54) Different Size Slots
  • Number of Pockets (Inside) 0
  • Number of Compartments 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list