Skip Content
54 IN WORKSTATION 14 DWRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

54 IN WORKSTATION 14 DWRS

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT445442-14BK
  • Mfr. Model # 445442-14BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 347.0 lbs

Technical Specs

  • Depth 18"
  • Colour Black
  • Finish High Gloss
  • Height 42"
  • Gauge Drawers: 18, Sides/Bottom: 16, Bottom: 14
  • Includes Drawer Liners
  • Item Rolling Workstation
  • Material Steel
  • Configuration Right Bank: (2) 23-1/4 x 16-1/8 x 1-7/8, (4) 23-1/4 x 16-1/8 x 3-15/16, (1) 23-1/4 x 16-1/8 x 8-1/16, Left Bank: (2) 23-1/4 x 16-1/8 x 1-7/8, (4) 23-1/4 x 16-1/8 x 3-15/16, (1) 23-1/4 x 16-1/8 x 1-1/16
  • Width 54"
  • Number of Drawers 14
  • Load Rating 450 lb.
  • Handles Side Folding
  • Locking System Tubular Key High Security Lock
  • Drawer Slides Ball Bearing
  • Storage Capacity 40,824 cu. in.
  • Caster Type Polyurethane
  • Caster Size 5 x 2"
  • Drawer Capacity 100 lb.
  • Features Aluminum Extruded Drawer Pulls, Recessed Drawer Pulls, Heavy-Duty Key, 4-Way Channel Bottom Panel, Smooth, Sleek and Durable Paint Finish, Heavy-Duty Easy Grip Handle, Heavy-Duty 2-1/2" Lip, 450 lb. Caster
  • Number of Shelves 1
  • Series Series 440, Standard Duty
  • Work Surface Material Vinyl
  • Caster Wheel Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list