Skip Content
54 IN CHEST 12 DRWS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

54 IN CHEST 12 DRWS

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT445419-12BK
  • Mfr. Model # 445419-12BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 262.0 lbs

Technical Specs

  • Colour Black
  • Depth 18"
  • Finish High Gloss
  • Gauge Drawers: 18, Sides/Bottom: 16, Bottom: 14
  • For Use With 54" Wide Workstations
  • Includes Drawer Liners
  • Height 23"
  • Item Top Chest Toolbox
  • Material Steel
  • Width 54"
  • Configuration Right and Left Banks: (5) 23-1/4W x 16-1/8D x 1-7/8H, (1) 23-1/4W x 16-1/8D x 3-15/16H
  • Series 440
  • Locking System Tubular Key High Security Lock
  • Drawer Slides Ball Bearing
  • Load Rating 450 lb.
  • Drawer Capacity 100 lb.
  • Storage Capacity 9822 cu. in.
  • Features Aluminum Drawer Pulls, Full Extension Drawers
  • Handle Design Folding Side
  • Number of Drawers 12
  • Number of Handles 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list