Skip Content
5303S 5/16 18NC H3 4FL BOT SUTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5303S 5/16 18NC H3 4FL BOT SUTR

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5305S2746657
  • Mfr. Model # 5305S2746657
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Straight Flute Tap
  • Standards ANSI
  • Shank Dia. 0.318"
  • List Number 5303S
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Tap Chamfer Bottoming
  • Tap Thread Size 5/16"-18
  • Tap Grouping Tap
  • Tap Style Straight Flute (Hand)
  • Number of Pieces 1
  • Thread Length 1-1/8"
  • Overall Length 2-23/32"
  • Number of Flutes 4
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list