Skip Content
5303S 3/4-16 NF H3 PLG SUTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5303S 3/4-16 NF H3 PLG SUTR

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5305S2746556
  • Mfr. Model # 5305S2746556
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Technical Specs

  • Item Straight Flute Tap
  • Shank Dia. 0.590"
  • List Number 5303S
  • Standards ANSI
  • Tap Finish Oxide
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Thread Type UNF
  • Tap Grouping Tap
  • Tap Thread Size 3/4"-16
  • Number of Flutes 4
  • Number of Pieces 1
  • Thread Length 2"
  • Tap Style Straight Flute (Hand)
  • Overall Length 4-1/4"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list