5303S 3/4 10NC H3 4FL PLG SUTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

5303S 3/4 10NC H3 4FL PLG SUTR

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5305S2746560
  • Mfr. Model # 5305S2746560
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Technical Specs

  • Item Straight Flute Tap
  • Standards ANSI
  • List Number 5303S
  • Shank Dia. 0.590"
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Chamfer Plug
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Tap Thread Size 3/4"-10
  • Tap Grouping Tap
  • Number of Flutes 4
  • Number of Pieces 1
  • Thread Length 2"
  • Tap Style Straight Flute (Hand)
  • Overall Length 4-1/4"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list