52SA STAINLESS STEEL ROTO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

52SA STAINLESS STEEL ROTO

RAIN BIRD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RAI52SA
  • Mfr. Model # 52SA
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Height 7-1/2"
  • Pattern 40 Degrees - 360 Degrees
  • Width 3"
  • Material of Construction Plastic
  • Connection 3/4" FNPT
  • Pressure Range 35 - 55 PSI
  • Spacing 20 - 50 ft.
  • Radius of Throw 25 - 50 ft.
  • Pop-Up Clearance 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list