Skip Content
51IN HANDLE, POLYPROPYLENE, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

51IN HANDLE, POLYPROPYLENE, BLACK

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC29609
  • Mfr. Model # 29609
  • UNSPSC # 47131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Handle
  • Dia. 1-1/4"
  • Length 51"
  • Colour Black
  • For Use With Vikan Squeegees, Brooms and Brushes
  • Material Polypropylene
  • Broom Connection Type Threaded
  • Broom Handle Tip Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list