Skip Content
518/PRIMER FLG SEAL GKT ELIMINATOR( close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

518/PRIMER FLG SEAL GKT ELIMINATOR(

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT22423
  • Mfr. Model # 22423
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Application Sealing Close Fitting Joints
  • Item Loctite(R) 518(TM)/Primer Flange Sealant Gasket Eliminator, 25mL Syringe
  • Includes SF 7649
  • Size 25mL
  • Temp. Range -54 Degrees C - 149 Degrees C
  • Type Dimethacrylate Ester
  • Substrates Rigid Metal
  • Colour Red
  • Standards ANSI/NSF 61, CFIA Listed
  • Characteristics Thixotropic, Medium Strength
  • Specific Gravity 1.1
  • Viscosity 50,0000 - 4,50,0000 CP
  • Full Cure 4 hr.
  • Flash Point 100? C
  • Begins to Harden 30 min

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list