GASKET HIFLEX FORMINPLACE ANAEROBIC 50ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GASKET HIFLEX FORMINPLACE ANAEROBIC 50ML

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT38628
  • Mfr. Model # 38628
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Application Flange/Gasket Sealing and Repair, Coating/Dressing for Conventional Gaskets
  • Item Loctite(R) 5127(TM) High Flex Form-In-Place Gasket Anaerobic, 50mL Tube
  • Type Methacrylate Ester
  • Temp. Range -54 Degrees C - 149 Degrees C
  • Colour Blue
  • Characteristics Cures At Room Temp, Temperature Resistant, Flexible, High Elongation
  • Viscosity 100,000 - 500,000 CP
  • Standards OSHA
  • Size 50mL
  • Specific Gravity 1.1
  • Full Cure 24 hr.
  • Flash Point 93 Degrees C
  • Begins to Harden Unprimed: 4 to 24 hr. Primed: 1 to 24 hr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list