Skip Content
50W LED FLOODLIGHT - 24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

50W LED FLOODLIGHT - 24V

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE970LED-DC
  • Mfr. Model # LE970LED-DC
  • UNSPSC # 39111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Gauge/Conductor 16/3
  • Colour Yellow
  • Includes 50 W Floodlight
  • Lumens 5000
  • Voltage 24 VDC
  • Standards Cetlus
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Features AC and DC Vages Available, Ip 65 Weatherproof Rated,instant Start-up, At Full Output, Even in Cold Temperatures, Cool to the Touch, Even if Left Running for Extended Lengths of Time, Durable Cast Aluminium Housing.
  • Item Flood Light
  • Lamp Watts 50
  • Guard Type SJOW
  • Rated Life 50,000 Hr.
  • IP Rating 65
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list