Skip Content
50W LED FLOODLIGHT-24V W/ TRIPOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

50W LED FLOODLIGHT-24V W/ TRIPOD

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE970LED-TR-DC
  • Mfr. Model # LE970LED-TR-DC
  • UNSPSC # 39111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.98 lbs

Technical Specs

  • Gauge/Conductor 18/3
  • Colour Yellow
  • Includes 50 W Floodlight, Tripod
  • Voltage 24 V
  • Standards Cetl
  • Lumens 5000
  • Item Tripod
  • Features No Bulb Replacement Required
  • Rated Life 50,000 Hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list