Skip Content
50W LED FLOODLIGHT - 24V W/ STAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

50W LED FLOODLIGHT - 24V W/ STAND

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE970LED-FS-DC
  • Mfr. Model # LE970LED-FS-DC
  • UNSPSC # 39111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.9 lbs

Technical Specs

  • Includes 50 W Floodlight, Floor Stand
  • Colour Yellow
  • Gauge/Conductor 18/3
  • Lumens 5000
  • Voltage 24 V
  • Standards Cetlus
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Features Instant Start-up, At Full Output, Even in Cold Temperatures
  • Item Heavy-duty LED Floodlight
  • Lamp Watts 50
  • Guard Type SJOW
  • Replacement Lamp Yes
  • IP Rating 65
  • NEC Cord Designation Sjow
  • Rated Life 50,000 Hr.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List